Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pistol Grip Syphon Spray Gun

  • Mfr # 79WG

  • Zoro # G4485503


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Application
Automobiles, Cleaning Farm and Construction Equipment, Livestock, Trucks
Outlet Size
3/8 in (F)NPT
Includes
12 in Extension and Nozzle, Hanging Hook, Safety Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79WG
Zoro #
G4485503
UPC #
690773006301
Country of Origin
United States

Dimensions

Outlet Size
3/8 in (F)NPT
Overall Length
20 in
Nozzle Length
1 in
Extension Size
12 in
Air Gun Inlet Size
1/4 in (F)NPT
Overall Width
6 5/8 in
Air Outlet Size
3/8 in
Air Inlet Size
NPT

Details

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Application
Automobiles, Cleaning Farm and Construction Equipment, Livestock, Trucks
Includes
12 in Extension and Nozzle, Hanging Hook, Safety Tip
Air Inlet
Female
Color
Metallic
Max. Inlet Pressure
120 psi
Max. dBA
35
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Consumption
15 cfm
Air Gun Product Group
Syphon Spray Gun
Item
Syphon Spray Gun
Sound Level
35 dBA
Nozzle Features
Aluminum Safety Nozzle Tip
Body Style
Lever
Syphon Flow Rate
22 gph
Compatible Liquids
Air, Water
Air Inlet Gender
1/4 in
Nozzle Tip Material
Aluminum
Air Inlet Type
1/4 in NPT Female
Maximum Inlet Pressure
120 psi
Syphon Mechansim
Garden Hose Compatible

Description

Siphon Spray Gun, Syphon Mechansim Garden Hose Compatible, Syphon Flow Rate 22 gph, Compatible Liquids Air, Water, Nozzle Length 1 in, Air Consumption 15 cfm, Air Inlet Size NPT, Air Inlet Type NPT, Air Inlet Gender Female, Air Inlet Female, Canister Liquid Volume Not Applicable, Air Outlet Size 3/8 in, Body Style Lever, Extension Size 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.