Zoro Homepage

Plastic Wand, 19 In. L, Black

  • Mfr # 14VA02

  • Zoro # G2154284


product price: $7.19
/ea

Key Features

Material
Plastic
Color
Black
Length
19 in
For Use With
Guardair Vacuum Accessories and Tools
Inlet
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14VA02
Zoro #
G2154284
UPC #
690773011060
Country of Origin
United States

Dimensions

Length
19 in
Overall Length
19 in

Details

Item
Plastic Wand
Material
Plastic
Color
Black
For Use With
Guardair Vacuum Accessories and Tools
Inlet
1-1/4 in
Standards
OSHA
Includes
19 in PVC Extension
Compatible with Product Type
Vacuum Accessories and Tools
Product Type
Plastic Wand
Number of Pieces
1
Compatible with Manufacturer Part Number
1500, 1510

Description

Plastic Wand, Material Plastic, Compatible with Manufacturer Part Number 1500, 1510, For Use With Guardair Vacuum Accessories and Tools, Includes 19 in PVC Extension, Overall Length 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.