Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Drum-Top Vacuum Head, 30 gal, 20 - 60 cfm

  • Mfr # PQ30H150

  • Zoro # G511998862


product price: $1,170.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Air Flow
20 - 60 cfm
Static Pressure
251 in
Tank Material
Steel
Tank Size
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PQ30H150
Zoro #
G511998862
UPC #
690773034205
Country of Origin
United States

Dimensions

Tank Size
30 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
24 in
Length
24 in
Height
23 in
Air Hose Dia.
1/2 in
Air Hose Length
12 ft

Details

Item
Pneumatic Drum-Top Vacuum Head
Vacuum Pickup Type
Wet/Dry
Air Flow
20 - 60 cfm
Static Pressure
251 in
Tank Material
Steel
Tank Dry Capacity
30 gal
Tank Wet Capacity
30 gal
Vacuum Collection Type
Drum
Weight
28 lb
Features
Generating Head
Air Inlet
1/2 in FNPT
Minimum Air Compressor
4 hp
Filter Efficiency
10 microns @ minimum 98%
Inlet Connection Gender
Female
Vacuum Air Flow
129 cfm
Includes
20/30/55 Gal Wire Cage Coalescing Filter, Air Supply Shut-Off Valve w/ 1/2" FNPT, PowerQUAD 20 or 30-Gallon Vacuum Generating Head w/ 1.5" Vacuum Inlet
Inlet Air Flow
129 cfm
Vacuum Power Source
Pneumatic
Vacuum Filtration Type
Standard
Inlet Connection Type
Quick Connect
Sound Level
85 dB
Inlet Air Pressure
100 psi
For Drum Capacity
30 gal

Description

Mount a PowerQUAD Vacuum Generating Head on any standard drum for instant, high-performance vacuum capability. Engineered for exceptional performance, PowerQUAD Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge in industrial and commercial applications. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Available in 5, 10, 20, 30, and 55-gallon models. Kits include vacuum hose, air supply hose and accessories. Units feature exclusive GUARDAIR FOREVER WARRANTY. NON-RETURNABLE ITEMS.


  • • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in both wet and dry locations.
  • • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • • Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
  • • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.