Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Drum-Top Vacuum Head, 5 gal, 20 - 45 cfm

  • Mfr # PQ05H125

  • Zoro # G111998866


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Air Flow
20 - 45 cfm
Static Pressure
213 in
Tank Material
Steel
Tank Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PQ05H125
Zoro #
G111998866
UPC #
690773033963
Country of Origin
United States

Dimensions

Tank Size
5 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
19 3/4 in
Length
19 3/4 in
Height
19 1/8 in
Air Hose Length
12 ft
Air Hose Dia.
3/8 in

Details

Item
Pneumatic Drum-Top Vacuum Head
Vacuum Pickup Type
Wet/Dry
Air Flow
20 - 45 cfm
Static Pressure
213 in
Tank Material
Steel
Tank Dry Capacity
5 gal
Tank Wet Capacity
5 gal
Vacuum Collection Type
Drum
Weight
16 lb
Features
Generating Head
Minimum Air Compressor
4 hp
Air Inlet
3/8 in FNPT
Includes
5/10 Gal Wire Cage Coalescing Filter, Air Supply Shut-Off Valve w/ 3/8" FNPT, PowerQUAD 5-Gallon Vacuum Generating Head w/ 1.25" Vacuum Inlet
Inlet Connection Gender
Female
Vacuum Air Flow
97 cfm
Inlet Connection Type
Quick Connect
Vacuum Power Source
Pneumatic
Inlet Air Flow
97 cfm
Inlet Air Pressure
100 psi
Sound Level
86 dB
Vacuum Filtration Type
Standard
Filter Efficiency
10 microns @ minimum 98%
For Drum Capacity
5 gal

Description

Mount a PowerQUAD Vacuum Generating Head on any standard drum for instant, high-performance vacuum capability. Engineered for exceptional performance, PowerQUAD Vacuums are ideal for vacuuming up chips, dust, debris, liquids, or sludge in industrial and commercial applications. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Available in 5, 10, 20, 30, and 55-gallon models. Kits include vacuum hose, air supply hose and accessories. Units feature exclusive GUARDAIR FOREVER WARRANTY. NON-RETURNABLE ITEMS.


  • • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords -- safe in both wet and dry locations.
  • • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • • Versatile: Equipped with a liquid shutoff assembly -- suitable for both wet and dry wet applications.
  • • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.