This item is Discontinued.

Guardair Drum-Top Vacuum Head, 55 gal., 89 cfm N551B

This item is Discontinued.

Guardair

Drum-Top Vacuum Head, 55 gal., 89 cfm (Discontinued)

Mfr # N551B
Zoro # G7586695
UPC # 690773013620
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N551B
Zoro #
G7586695
UPC #
690773013620
Country of Origin
United States

Dimensions

Vacuum Hose Dia.
1 1/2 in
Air Hose Dia.
3/4 in

Details

Filter Type
Standard
Air Flow
89 cfm
Air Requirements
68 cfm
Static Water Lift
185"
Air Inlet
1/2 in FNPT
Vacuum Capacity
55 gal.
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Application
Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge
Net Weight
43 lb.
Sound Level dBA
102
Vacuum Filter
Cartridge
Minimum Air Compressor
15 hp
Includes
55 gal Vacuum Generating Head
Item
Pneumatic Drum-Top Vacuum Head
Static Pressure
185 in
Inlet Air Flow
68 cfm
Inlet Air Pressure
100 psi
For Drum Capacity
55 gal
Inlet Connection Type
Threaded
Number of Power Heads
1
Vacuum Pickup Type
Wet/Dry
Vacuum Air Flow
89 cfm
Sound Level
102 dB
Inlet Connection Gender
Female
Vacuum Power Source
Pneumatic
Vacuum Filtration Type
Standard
Power Source
Pneumatic

Description

Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 89 cfm, Static Pressure 185 in, Sound Level 102 dB, Vacuum Hose Dia. 1 1/2 in, Minimum Air Compressor 15 hp, Air Hose Dia. 3/4 in, Inlet Air Flow 68 cfm, Inlet Air Pressure 100 psi, Inlet Connection Gender Female, Air Inlet 1/2 in FNPT, Inlet Connection Type Threaded, Includes 55 gal Vacuum Generating Head

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.