Pneumatic Vacuum

  • Mfr # PQ30C150NEDPAD
  • Zoro # G022935448
product price: 
$
3,371.99
/ea
Free Shipping & Returns

Key Features

Pickup Type
Dry/Wet
Overall Length
24 in
Series
PowerQUAD
Air Inlet Type
NPT
Includes
1 1/2 in x 10 ft Static Conductive Vacuum Hose, 1/2 in x 12 ft Static Conductive Air Supply Hose with 1/2 in MNPT Swivel Connectors, Air Supply Shut-Off Valve with 1/2 in FNPT, Heavy-Duty 18 ga, 30 gal Steel Drum, HEPA Cartridge Filter, PowerQUAD 30 gal PulseAir(TM) Vacuum Generating Head with 1.5 in Vacuum Inlet, Washable Pre-Filter Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PQ30C150NEDPAD
Zoro #
G022935448
UPC #
690773034144
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
24 in
Hose Diameter
1 1/2 in
Hose Length
10 ft
Air Inlet Size
1/2 in
Overall Height
48 1/2 in
Tank Size
30 gal
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Advanced Noise Reduction, Compatible, Customizable Performance, Energy Efficient and Powerful, Intrinsically Safe, Proprietary Design

Details

Pickup Type
Dry/Wet
Series
PowerQUAD
Air Inlet Type
NPT
Includes
1 1/2 in x 10 ft Static Conductive Vacuum Hose, 1/2 in x 12 ft Static Conductive Air Supply Hose with 1/2 in MNPT Swivel Connectors, Air Supply Shut-Off Valve with 1/2 in FNPT, Heavy-Duty 18 ga, 30 gal Steel Drum, HEPA Cartridge Filter, PowerQUAD 30 gal PulseAir(TM) Vacuum Generating Head with 1.5 in Vacuum Inlet, Washable Pre-Filter Bag
Collection Type
Bagless
Air Flow
149 cfm
Tank Dry Capacity
30 gal
Water Lift
250 in
Filter Efficiency
0.3 microns @ minimum of 99.97% efficiency
Sound Level
88 dBA
OSHA Table 1 Compliant
Yes
Features
Advanced Noise Reduction, Compatible, Customizable Performance, Energy Efficient and Powerful, Intrinsically Safe, Proprietary Design
Tank Material
Steel
Item
Pneumatic Vacuum
Power Source
Air Powered
Standards
OSHA 29 CFR 1926.1153
Air Consumption
20 cfm, 60 cfm
Tool Weight
86 lb
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Pneumatic Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews