Shop GUARDAIR

Pneumatic Vacuum

  • Mfr # PQ30C200NEDPAD
  • Zoro # G622935541

product price: 
$
3,277.99
/ea
Free Shipping & Returns

Key Features

Tank Material
Steel
Hose Length
10 ft
Sound Level
88 dBA
Air Consumption
20 cfm, 60 cfm
Standards
OSHA 29 CFR 1926.1153
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PQ30C200NEDPAD
Zoro #
G622935541
UPC #
690773034199
Country of Origin
United States

Dimensions

Hose Length
10 ft
Air Inlet Size
1/2 in
Overall Height
45 1/4 in
Overall Width
24 in
Hose Diameter
2 in
Tank Size
30 gal
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Advanced Noise Reduction, Compatible, Customizable Performance, Energy Efficient and Powerful, Intrinsically Safe, Proprietary Design

Details

Tank Material
Steel
Sound Level
88 dBA
Air Consumption
20 cfm, 60 cfm
Standards
OSHA 29 CFR 1926.1153
OSHA Table 1 Compliant
Yes
Tool Weight
86 lb
Pickup Type
Dry/Wet
Filter Efficiency
0.3 microns @ minimum of 99.97% efficiency
Collection Type
Bagless
Includes
1/2 in x 12 ft Static Conductive Air Supply Hose with 1/2 in MNPT Swivel Connectors, 2 in x 10 ft Static Conductive Vacuum Hose, Air Supply Shut-Off Valve with 1/2 in FNPT, Drum Dolly with (4) 3 in Diameter Steel Swivel Casters, Heavy-Duty, 18 ga, 30 gal Steel Drum, HEPA Cartridge Filter, PowerQUAD 30 gal PulseAir(TM) Vacuum Generating Head with 2 in Vacuum Inlet, Washable Pre-Filter Bag
Air Inlet Type
NPT
Tank Dry Capacity
30 gal
Features
Advanced Noise Reduction, Compatible, Customizable Performance, Energy Efficient and Powerful, Intrinsically Safe, Proprietary Design
Item
Pneumatic Vacuum
Power Source
Air Powered
Series
PowerQUAD
Air Flow
149 cfm
Water Lift
250 in
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Pneumatic Vacuum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.