PowerQUAD 30 Gallon PulseAir Vacuum Kit w/ 2in Inlet

  • Mfr # PQ30C200NEDPA

  • Zoro # G112129870


product price:  $4,540.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
20 - 60 cfm
Tank Size
30 gal
Vacuum Hose Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQ30C200NEDPA
Zoro #
G112129870
UPC #
690773034182
Country of Origin
United States

Dimensions

Tank Size
30 gal
Vacuum Hose Dia.
2 in

Details

Air Flow
20 - 60 cfm

Description

Meet the PowerQUAD PulseAir Vacuum Family – the pinnacle of pneumatic vacuum technology. Engineered for exceptional performance, PowerQUAD PulseAir Vacuums are ideal for clean-up in high dust environments. Featuring button-activated technology, PowerQUAD PulseAir Vacuums incorporate on-demand filter cleaning without opening the unit. Designed to minimize operator exposure to harmful dust thereby meeting OSHA Silica Dust Regulation 29 CFR 1926.1153. Electrically bonded components, multiple grounding options, and static conductive attachments eliminate static electricity and nuisance shocks at the source. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD PulseAir Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Available in 20, 30 and 55-gallon models. Kits include static conductive vacuum hose, static conductive air supply hose, and metal accessories. Units feature exclusive GUARDAIR FOREVER WARRANTY. NON-RETURNABLE ITEMS.


  • • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords – safe in both wet and dry locations.
  • • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry applications.
  • • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.