Zoro Homepage

Squeegee, 6 1/4 in L, Metal

  • Mfr # N692S

  • Zoro # G1855411


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
1-1/2"
Material
Metal
Length
14 in
Width
6 1/4 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N692S
Zoro #
G1855411
UPC #
690773016881
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/2"
Length
14 in
Width
6 1/4 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in

Details

Material
Metal
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
For Use With
1-1/2" Vacuum Hose
Item
Squeegees
Includes
Squeegee Vacuum Floor Tool
Fits Vacuum Models
N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED
Attachment Product Grouping
Squeegees
Type
Aluminum

Description

Squeegees, For Hose Diameter 1 1/2 in, Material Metal, Length 14 in, Width 6 1/4 in, Depth 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED, Includes Squeegee Vacuum Floor Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.