Zoro Homepage

Static Conductive Drum Vacuum, 55 gal, 20 - 60 cfm

  • Mfr # PQ55C150NEDPA

  • Zoro # G311998871


product price: $3,623.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Air Flow
20 - 60 cfm
Static Pressure
250 in
Tank Material
Steel
Tank Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PQ55C150NEDPA
Zoro #
G311998871
UPC #
690773034274
Country of Origin
United States

Dimensions

Tank Size
55 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
28 in
Length
28 in
Height
50 1/2 in
Air Hose Dia.
1/2 in
Air Hose Length
12 ft

Details

Item
Static Conductive Drum Vacuum
Vacuum Pickup Type
Wet/Dry
Air Flow
20 - 60 cfm
Static Pressure
250 in
Tank Material
Steel
Tank Dry Capacity
55 gal
Tank Wet Capacity
55 gal
Vacuum Collection Type
Drum
Weight
101 lb
Minimum Air Compressor
4 hp
Features
PulseAir
Air Inlet
1/2 in FNPT
Inlet Connection Gender
Female
Includes
1 1/2 in x 10 ft Static Conductive Vacuum Hose, 1/2 in x 12 ft Static Conductive Air Supply Hose w/1/2 in MNPT Swivel Connectors, 24 in Metal Crevice Tool, 4 ft Steel Wand w/12 in Wide Aluminum Floor Tool, Air Supply Shut-Off Valve w/1/2 in FNPT, 19-Gauge 55 gal Steel Drum, HEPA Cartridge Filter, 55 gal PulseAir Vacuum Generating Head w/1 1/2 Vacuum Inlet, Washable Pre-Filter Bag
Inlet Air Flow
149 cfm
Inlet Connection Type
Quick Connect
Sound Level
88 dB
Inlet Air Pressure
100 psi
Filter Efficiency
99.97% at .3 microns
Vacuum Filtration Type
HEPA
Vacuum Air Flow
149 cfm
Vacuum Power Source
Pneumatic

Description

Meet the PowerQUAD PulseAir Vacuum Family – the pinnacle of pneumatic vacuum technology. Engineered for exceptional performance, PowerQUAD PulseAir Vacuums are ideal for clean-up in high dust environments. Featuring button-activated technology, PowerQUAD PulseAir Vacuums incorporate on-demand filter cleaning without opening the unit. Designed to minimize operator exposure to harmful dust thereby meeting OSHA Silica Dust Regulation 29 CFR 1926.1153. Electrically bonded components, multiple grounding options, and static conductive attachments eliminate static electricity and nuisance shocks at the source. Powered by compressed air, with no rotating parts, no motors to spark or burnout, and no electric cords, PowerQUAD PulseAir Vacuums generate superior vacuum suction while delivering substantial operating cost savings. Available in 20, 30 and 55-gallon models. Kits include static conductive vacuum hose, static conductive air supply hose, and metal accessories. Units feature exclusive GUARDAIR FOREVER WARRANTY. NON-RETURNABLE ITEMS.


  • • Energy Efficient and Powerful: Consume up to 70% less compressed air while delivering unparalleled vacuum suction and substantial operating cost savings.
  • • Advanced Noise Reduction: Ultra-quiet operation at 88 dBA or less -- 10–15 dB quieter than traditional vacuums.
  • • Intrinsically Safe: No electric motors, or risk of electrical sparks, no electric cords – safe in both wet and dry locations.
  • • Customizable Performance: Tailor performance with three color-coded, easy-to-change nozzle sets to customize the level of compressed air savings and vacuum suction.
  • • Proprietary Design: Rugged, diecast aluminum, vacuum generating engine features unique 2-stage, multi-venturi design engineered to deliver superior performance.
  • • Versatile: Equipped with a liquid shutoff assembly -- suitable for wet and dry applications.
  • • Compatible: Backwards compatible with all existing Guardair pneumatic vacuum components including drums, covers, attachments and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.