Zoro Homepage

Static Conductive Machine Vac

  • Mfr # MV2000NED

  • Zoro # G7218253


product price: $1,497.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Polyethylene
Tank Size
5.5 gal
Tank Dry Capacity
5 1/2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV2000NED
Zoro #
G7218253
UPC #
690773032324
Country of Origin
United States

Dimensions

Tank Size
5.5 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
12 1/2 in
Length
21 3/4 in
Height
17 in
Air Hose Length
20 ft
Air Hose Dia.
3/4 in

Details

Item
Static Conductive Drum Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Polyethylene
Tank Dry Capacity
5 1/2 gal
Tank Wet Capacity
5.5 gal
Vacuum Collection Type
Bagless
Weight
20.6 lb
Air Inlet
3/8 in FNPT
Minimum Air Compressor
4.7 hp
Includes
Mounting Plate, 1 1/2 in x 10 ft Hose, Crevice Tool, 20 ft Air Hose, Grounding Lug
Vacuum Filtration Type
Standard
Inlet Air Flow
73 cfm
Features
Static Conductive Container
Inlet Connection Type
Quick Connect
Inlet Connection Gender
Female
Sound Level
85 dB
Filter Efficiency
77% at 0.8 microns
Vacuum Air Flow
73 cfm
Vacuum Power Source
Pneumatic
Inlet Air Pressure
80 to 120 psi

Description

Static-Conductive Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Filter Efficiency 77 Percent at 0.8 microns, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 73 cfm, Static Pressure 77 in, Sound Level 85 dB, Tank Material Polyethylene, Tank Size 5.5 gal, Tank Dry Capacity 5 1/2 gal, Tank Wet Capacity 5.5 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 10 ft, Minimum Air Compressor 4.7 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.