Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Conductive Personnel Cleaning Station

  • Mfr # CS3000NED

  • Zoro # G7218226


product price: $2,248.99
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Steel
Tank Size
5.5 gal
Tank Dry Capacity
5 1/2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3000NED
Zoro #
G7218226
UPC #
690773032331
Country of Origin
United States

Dimensions

Tank Size
5.5 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
5 ft
Width
12 1/2 in
Length
21 3/4 in
Height
17 in
Air Hose Dia.
3/4 in
Air Hose Length
20 ft

Details

Item
Personnel Cleaning Station
Vacuum Pickup Type
Wet/Dry
Static Pressure
77 in
Tank Material
Steel
Tank Dry Capacity
5 1/2 gal
Tank Wet Capacity
5.5 gal
Vacuum Collection Type
Bagless
Weight
20.6 lb
Minimum Air Compressor
4.7 hp
Air Inlet
3/8 in FNPT
Includes
Cleaning Station, Mounting Plate, 1 1/4 in x 5 ft Hose, Brush Attachment, 20 ft Air Hose, Grounding Lug
Vacuum Filtration Type
Standard
Features
Air Agitator Brush Attachment, Static Conductive Container
Inlet Connection Type
Quick Connect
Inlet Connection Gender
Female
Vacuum Power Source
Pneumatic
Vacuum Air Flow
73 cfm
Filter Efficiency
77% at 0.8 microns
Sound Level
88 dB
Inlet Air Flow
73 cfm
Inlet Air Pressure
80 to 120 psi

Description

Personnel Cleaning Station, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Filter Efficiency 77 Percent at 0.8 microns, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 73 cfm, Static Pressure 77 in, Sound Level 88 dB, Tank Material Steel, Tank Size 5.5 gal, Tank Dry Capacity 5 1/2 gal, Tank Wet Capacity 5.5 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/4 in, Vacuum Hose Length 5 ft, Minimum Air Compressor 4.7 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.