Steel Vacuum Hose Coupler, 2" Hose
Mfr # N671
Zoro # G1437195
product price: $27.69
/eaKey Features
Attachment Dia.
2"
Material
Steel
Length
5"
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N671
Zoro #
G1437195
UPC #
690773016157
Country of Origin
United States
Dimensions
Attachment Dia.
2"
Length
5"
Details
Material
Steel
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
For Use With
2" Hose
Item
Hose Connector
Fits Vacuum Models
N301BCNED, N551BCNED, N552BCNED
Type
Steel
Description
Hose Connector, For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCNED, N551BCNED, N552BCNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.