Zoro Homepage

Swivel Fitting, 3/8" FNPT to 3/8" NPT

  • Mfr # 38NFNMH05

  • Zoro # G0029692


product price: $72.29
/ea

Key Features

NPT Inlet (In.)
3/8 in
Type
Flex Angle Swivel Fitting
Port (In.)
3/8 in
Length (In.)
2.4 in
Inlet (In.)
3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38NFNMH05
Zoro #
G0029692
UPC #
690773013026
Country of Origin
United States

Dimensions

Length (In.)
2.4 in
Width (In.)
0.9 in
Height (In.)
0.9 in

Details

Item
Swivel Fitting,3/8" FNPT to 3/8" NPT
NPT Inlet (In.)
3/8 in
Type
Flex Angle Swivel Fitting
Port (In.)
3/8 in
Inlet (In.)
3/8 in NPT
Material
Steel
NPT Outlet
3/8 in
Provides
Provides 360 Degrees of Rotation and Up to 45 Degrees of Angle; Eliminates Hose Kinking and Reduces User Stress From Heavy or Non-Flexible Air Hose

Description

Swivel Fitting,3/8 In. FNPT to 3/8 In. NPT, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.