Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syphon Spray Gun, w/18" Extension 9 cfm

  • Mfr # 79SG018

  • Zoro # G0029902


product price: $109.79
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Application
Insecticides and Coatings, Solvents, Spraying Oils
Includes
18 in Extension and Nozzle, 6 ft PVC Tube, Brass Tip, Hanging Hook
Overall Length
24.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79SG018
Zoro #
G0029902
UPC #
690773005625
Country of Origin
United States

Dimensions

Overall Length
24.8"
Extension Size
18 in
Air Gun Inlet Size
1/4" (F)NPT
Overall Width
6 5/8 in
Air Inlet Size
NPT

Details

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Application
Insecticides and Coatings, Solvents, Spraying Oils
Includes
18 in Extension and Nozzle, 6 ft PVC Tube, Brass Tip, Hanging Hook
Air Inlet
Female
Nozzle
Brass
Standards
OSHA 1910.242(B)
Trigger
Wide
Air Consumption
9 cfm
Item
Syphon Spray Gun,w/18" Extension 9 cfm
Air Inlet Type
1/4 in NPT Female
Air Inlet Gender
1/4 in
Body Style
Pistol Grip
Maximum Inlet Pressure
120 psi

Description

Syphon Spray Gun,w/18 In. Extension 9 cfm, Air Consumption 9 cfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Inlet Female, Body Style Pistol Grip, Extension Size 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.