Zoro Homepage

Syphon Spray Gun, w/24" Extension, 9 cfm

  • Mfr # 79SG024

  • Zoro # G0029948


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Application
Ideal for Spraying Oils, Solvents, Insecticides and Coatings
Includes
6 ft., 1/4" ID, Clear PVC Feed Tube with Brass Sinker
Overall Length
30.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79SG024
Zoro #
G0029948
UPC #
690773005649
Country of Origin
United States

Dimensions

Overall Length
30.8"
Extension Size
24"
Air Gun Inlet Size
1/4" (F)NPT
Air Inlet Size
NPT

Details

Air Gun Body Style
Classic Pistol Grip
Body Material
Cast Aluminum
Application
Ideal for Spraying Oils, Solvents, Insecticides and Coatings
Includes
6 ft., 1/4" ID, Clear PVC Feed Tube with Brass Sinker
Nozzle
Adjustable
Standards
OSHA 1910.242(B)
Trigger
Wide
Item
Syphon Spray Gun,w/24" Extension,9 cfm
Air Consumption
9 cfm
Maximum Inlet Pressure
120 psi
Air Inlet Type
1/4 in NPT Female
Body Style
Pistol Grip
Air Inlet Gender
1/4 in

Description

Syphon Spray Gun,w/24 In. Extension,9 cfm, Air Consumption 9 cfm, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Inlet Female, Body Style Pistol Grip, Extension Size 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.