Zoro Homepage

Thumb Lever Air Gun, 100 psi

  • Mfr # 970RT

  • Zoro # G4941531


product price: $19.19
/ea

Key Features

Body Material
Aluminum
Application
Cleaning
Overall Length
4 3/8 in
Air Inlet
1/4 in NPT Female
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970RT
Zoro #
G4941531
UPC #
690773027351
Country of Origin
China

Dimensions

Overall Length
4 3/8 in
Air Gun Inlet Size
1/4 in (F)NPT
Air Inlet Size
1/4 in

Details

Body Material
Aluminum
Application
Cleaning
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
120 psi
Max. dBA
102
Nozzle
Venturi
Trigger
Short Lever
Air Consumption
8 scfm
Output
100 psi
Item
Air Gun
Air Inlet Gender
Female
Sound Level
102 dBA
Air Inlet Type
NPT
Maximum Inlet Pressure
120 psi

Description

Air Gun, Lever, Nozzle Venturi, Sound Level 102 dBA, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.