Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970XT
Zoro #
G1859560
UPC #
690773027061
Country of Origin
China
Dimensions
Overall Length
4-3/4"
Air Gun Inlet Size
1/4" (F)NPT
Details
Air Gun Body Style
Thumb Lever
Body Material
Aluminum
Application
Cleaning
Color
Metallic
Max. Inlet Pressure
120 psi
Max. dBA
106
Nozzle
Venturi
Standards
OSHA 1910.242(B)
Trigger
Short Lever
Air Consumption
8 scfm
Air Gun Product Group
Air Gun
Item
Air Gun
Output
100 psi
Description
Air Gun, Thumb Lever, Nozzle Venturi, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.