Zoro Homepage
This item is Discontinued.
Guardair Ultra Xtra Thrust Air Gun Steel L, 48" U75XT048SS3

Ultra Xtra Thrust Air Gun Steel L, 48" (Discontinued)

  • Mfr # U75XT048SS3
  • Zoro # G8780447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U75XT048SS3
Zoro #
G8780447
UPC #
690773025104
Country of Origin
United States

Dimensions

Overall Length
51-1/2"
Extension Size
48"
Air Gun Inlet Size
3/8" (F)NPT

Details

Air Gun Body Style
Ergonomic, Cushioned Pistol Grip
Body Material
Cast Aluminum
Application
Engineered for The Toughest Applications and to Move The Heaviest Debris
Includes
Adjustable Hanging Hook
Max. dBA
101
Nozzle
Xtra Thrust
Trigger
Full Length Contoured Ergonomic
Air Consumption
68 cfm
Item
Ultra Xtra Thrust 48" Air Gun Steel L

Description

Ultra Xtra Thrust 48 In. Air Gun Steel L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.