Zoro Homepage

Vacuum Brush Tool, 5", 2" Hose

  • Mfr # N6362

  • Zoro # G1078454


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Attachment Dia.
2"
Material
Plastic
Length
5 in
Width
4 in
For Hose Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6362
Zoro #
G1078454
UPC #
690773014870
Country of Origin
United States

Dimensions

Attachment Dia.
2"
Length
5 in
Width
4 in
For Hose Diameter
2 in
Depth
2 in
Diameter
4 in

Details

Material
Plastic
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
For Use With
2" Hose
Item
Dust Brushes
Attachment Product Grouping
Dust Brushes
Fits Vacuum Models
N301BCNED, N552BCNED
Type
Round, Aluminum

Description

Dust Brushes, For Hose Diameter 2 in, Material Plastic, Length 5 in, Width 4 in, Depth 2 in, Diameter 4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCNED, N552BCNED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.