Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Crevice Tool, 24", 1-1/2" Hose

  • Mfr # N693

  • Zoro # G0330303


product price: $32.19
/ea

Key Features

Attachment Dia.
1-1/2"
Material
Aluminum
Length
24 in
Width
2 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N693
Zoro #
G0330303
UPC #
690773017000
Country of Origin
United States

Dimensions

Attachment Dia.
1-1/2"
Length
24 in
Width
2 in
For Hose Diameter
1 1/2 in
Depth
1 1/2 in
Diameter
2 in

Details

Material
Aluminum
Fits Vacuum Brand
Guardair
For Vacuum Type
Shop Vacuum
For Use With
1-1/2" Vacuum Hose
Item
Crevice Tools
Attachment Product Grouping
Crevice Tools
Fits Vacuum Models
N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED
Type
Aluminum

Description

Crevice Tools, For Hose Diameter 1 1/2 in, Material Aluminum, Length 24 in, Width 2 in, Depth 1 1/2 in, Diameter 2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCXNED, N551BCXNED, N551DCNED, N552BCXNED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.