Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Handle Only for CS3000, 12-39/64"L

  • Mfr # 2000A03

  • Zoro # G0029640


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Hose Length
Handle: 12.6"
Net Weight
0.8 lb
Includes
(1) Handle Only For CS3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000A03
Zoro #
G0029640
UPC #
690773026972
Country of Origin
United States

Dimensions

Hose Length
Handle: 12.6"

Details

Item
Vacuum Handle Only for CS3000,12-39/64"L
Net Weight
0.8 lb
Includes
(1) Handle Only For CS3000

Description

Vacuum Handle Only for CS3000,12-39/64"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.