Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Hose, 1-1/2" ID x 50 ft. L, Vinyl

  • Mfr # N69150

  • Zoro # G0032991


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1-1/2"
Includes
(2) PVC End-Cuffs
Hose Length
600"
Net Weight
12 lb.
Tank Material
Vacuum Hose: Reinforced Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N69150
Zoro #
G0032991
UPC #
690773016669
Country of Origin
United States

Dimensions

Hose Dia.
1-1/2"
Hose Length
600"

Details

Includes
(2) PVC End-Cuffs
Net Weight
12 lb.
Item
Vacuum Hose,1-1/2" ID x 50 ft. L,Vinyl
Tank Material
Vacuum Hose: Reinforced Polyethylene

Description

Vacuum Hose,1-1/2" ID x 50 ft. L,Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.