Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Hose, 10 ft L, Black, Plastic

  • Mfr # 2100A02NED

  • Zoro # G9107190


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Vacuum Type
Shop Vacuum
Color
Black
Hose Dia.
1 1/2 in
Hose Product Grouping
Anti-Static Vacuum Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100A02NED
Zoro #
G9107190
UPC #
690773032522
Country of Origin
United States

Dimensions

Hose Dia.
1 1/2 in
Hose Length
10 ft

Details

Material
Plastic
For Vacuum Type
Shop Vacuum
Color
Black
Hose Product Grouping
Anti-Static Vacuum Hose
Fits Models
MV2000NED
Fits Vacuum Brand
Guardair
Item
Anti-Static Vacuum Hose
Fits Vacuum Models
MV2000NED

Description

Anti-Static Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Pneumatic Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models PQ10C150, PQ10H150, PQ20C150, PQ20C150NED, PQ20C150NEDPA, PQ30C150, PQ30C150ATEX, PQ30C150NED, PQ30C150NEDPA, PQ30H150, PQ55C150ATEX, PQ55C150NED, PQ55C150NEDPA, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.