Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Hose, 6 ft L, Black, Plastic

  • Mfr # 2000A04NED

  • Zoro # G9107172


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Hose Length
6 ft
Hose Product Grouping
Anti-Static Vacuum Hose
Color
Black
Fits Models
CS3000NED
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000A04NED
Zoro #
G9107172
UPC #
690773032508
Country of Origin
United States

Dimensions

Hose Length
6 ft
Hose Dia.
1 1/4 in

Details

Hose Product Grouping
Anti-Static Vacuum Hose
Color
Black
Fits Models
CS3000NED
Material
Plastic
Fits Vacuum Brand
Guardair
For Vacuum Type
Canister Vacuum
Item
Anti-Static Vacuum Hose
Fits Vacuum Models
CS3000NED

Description

Anti-Static Vacuum Hose, Hose Dia. 1 1/4 in, Hose Length 6 ft, Material Plastic, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models CS3000NED, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.