Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Repair Kit

  • Mfr # 900K01

  • Zoro # G3485295


product price: $10.79
/ea

Key Features

For Use With
Guardair Safety Air Gun
Fits Brand
Guardair
Product Type
Valve Repair Kit
Compatible with Manufacturer Part Number
900, 900LJ
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900K01
Zoro #
G3485295
UPC #
690773007339
Country of Origin
China

Dimensions

Overall Length
1 1/2 in

Details

Item
Valve Repair Kit
For Use With
Guardair Safety Air Gun
Fits Brand
Guardair
Product Type
Valve Repair Kit
Compatible with Manufacturer Part Number
900, 900LJ
Number of Pieces
3
Compatible with Product Type
Safety Air Gun

Description

Valve Repair Kit, Compatible with Manufacturer Part Number 900, 900LJ, For Use With Guardair Safety Air Gun, Overall Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.