Zoro Homepage

Whisper Jet Ejector Nozzle

  • Mfr # 84CNA

  • Zoro # G8131627


product price: $18.49
/ea

Key Features

Overall Length
2 3/32 in
Fits Brand
Guardair
Standards
OSHA
Application
Cleaning Bench Tops, Work Stations or Machinery in Noise Sensitive Areas
Output
0.4 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84CNA
Zoro #
G8131627
UPC #
690773007278
Country of Origin
United States

Dimensions

Overall Length
2 3/32 in
Inlet Size
1/4 in NTP

Details

Item
Air Gun Nozzle
Fits Brand
Guardair
Standards
OSHA
Application
Cleaning Bench Tops, Work Stations or Machinery in Noise Sensitive Areas
Output
0.4 lbf
Compatible with Product Type
Air Guns
Product Type
Air Gun Nozzle
Compatible with Series
Flex Series, Thumbswitch Series
Air Flow Pattern
Focused
Sound Level
20 dBA
Number of Pieces
1
Compatible with Manufacturer Part Number
80FLEX12, 80FLEX18, 80FLEX24, 80FLEX36, 980
Nozzle Tip Material
Aluminum
OSHA Pressure Compliant
Yes
Nozzle Type
WhisperJet

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 80FLEX12, 80FLEX18, 80FLEX24, 80FLEX36, 980, Compatible with Grainger Part Number 39AR04, 39AR13, 39AR38, 65DH89, Nozzle Tip Material Aluminum, Tube Material Not Applicable, Overall Length 2 3/32 in, Inlet Size 1/4 in NTP, OSHA Pressure Compliant Yes, Sound Level 20 dBA, Output 0.4 lbf, Air Outlet Size Not Applicable, Diameter Not Applicable, Air Flow Pattern Focused

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.