Zoro Homepage

Whisper Jet W/ 72InAlum Ext, Alum Nozzle

  • Mfr # 80LJ072AA

  • Zoro # G0636581


product price: $52.59
/ea

Key Features

Air Consumption
29 cfm
Application
Cleaning and Blowing Debris in Noise Sensitive Environments
Includes
Extension and Nozzle, Hanging Hook
Max. dBA
99
Standards
OSHA 1910.242(B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80LJ072AA
Zoro #
G0636581
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 5/8 in
Overall Length
75 1/2 in
Extension Size
72 in
Air Inlet Size
1/4 in

Details

Item
Whisper Jet W/ 72InAlum Ext, Alum Nozzle
Air Consumption
29 cfm
Application
Cleaning and Blowing Debris in Noise Sensitive Environments
Includes
Extension and Nozzle, Hanging Hook
Max. dBA
99
Standards
OSHA 1910.242(B)
Body Material
Aluminum
Nozzle
Safety, Whisper Jet
Color
Silver
Air Inlet
1/4 in NPT Female
Air Inlet Type
NPT
Air Inlet Gender
Female
Sound Level
99 dB
Maximum Inlet Pressure
120 psi

Description

Whisper Jet W/ 72InAlum Ext, Alum Nozzle, Pistol-Grip, Nozzle Safety, Whisper Jet, Sound Level 99 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.