Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtra Thrust Safety Air Gun, Steel, 36"

  • Mfr # 75XT036SS

  • Zoro # G8493401


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Cast Aluminum
Application
Ideal for The Toughest Applications and to Move The Heaviest Debris
Includes
Hanging Hook
Overall Length
40-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75XT036SS
Zoro #
G8493401
UPC #
690773004789
Country of Origin
United States

Dimensions

Overall Length
40-1/2"
Air Gun Inlet Size
1/4" (F)NPT
Extension Size
36"

Details

Air Gun Body Style
Ergonomic, Classic Pistol Grip
Body Material
Cast Aluminum
Application
Ideal for The Toughest Applications and to Move The Heaviest Debris
Includes
Hanging Hook
Max. dBA
108
Nozzle
Xtra Thrust
Trigger
Wide
Air Consumption
54 cfm
Item
Xtra Thrust 36" Safety Air Gun, Steel

Description

Xtra Thrust 36 In. Safety Air Gun, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.