14020300 2 x 3 ft. Clean Step Scraper Rectangular Mat, Black
- Mfr # 203517_PR
- Zoro # G224195985
product price:Â
$
81.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203517_PR
- Zoro #
- G224195985
- UPC #
- -
- Country of Origin
- China
Description
The Clean Step Scraper mat is the perfect mat for any outdoor or indoor environment. Built to defend against water, dirt, and debris, the Clean Step Scraper will keep your building clean and safe. The built in rubber ridges scrape shoes clean while collecting water in between. Features Clean Step Scraper Mat. Durable rubber floor mat that is perfect for outdoor and indoor applications. 100% Rubber. Placement: Customer Service Counters. Retail store check-out stands. Reception areas. Work Stations. Restaurant hostess stations. Industrial Areas. Assembly Lines. Specifications Color: Black. Shape: Rectangular. Material: Rubber. Size: 2 x 3 ft.. Surface: Scrapers. Backing Type: Textured. Backing Material: Rubber. Weight: 7 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.