Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 Shock Absorbing Extension Lanyard

  • Mfr # 01205

  • Zoro # G1246239


product price: $56.33
/ea

Key Features

Length
18"
Weight Capacity
310 lb
Standards
ANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01205
Zoro #
G1246239
UPC #
-
Country of Origin
United States

Dimensions

Length
18"

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb
Standards
ANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910
Number of Rescue Rings
0

Description

18 Shock Absorbing Extension Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.