Zoro Homepage

Hotplate

  • Mfr # e-G21HS04C

  • Zoro # G110043970


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Minimum Stirring Speed
200 RPM
Plate Shape
Rectangular
Temperature - Maximum
500 Degrees C
Resistance Properties
Chemical Resistant, Spill Resistant
Plate Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
e-G21HS04C
Zoro #
G110043970
UPC #
-
Country of Origin
China

Dimensions

Plate Width
4 in
Plate Length
4 in
Overall Height
4 1/4 in
Overall Depth
10 3/8 in
Overall Width
6 3/8 in

Details

Item
Hot Plate Stirrer
Minimum Stirring Speed
200 RPM
Plate Shape
Rectangular
Temperature - Maximum
500 Degrees C
Resistance Properties
Chemical Resistant, Spill Resistant
Standards
TUV
Display Type
Analog
Voltage
100 to 120V AC, 220 to 240V AC
Current
4 A, 5 A
Wattage
535 W
IP Rating
IP21
Plate Finish
Ceramic
Includes
Power Cord, PTFE Coated Stir Bar
Maximum Stirring Speed
1,600 RPM
Plate Material
Ceramic
Product Type
Hot Plate Stirrer
Speed Setting
Variable
Housing Material
Metal
Load Capacity - Metric
15 L
Hot Plate Type
Hot Plate Stirrer
Number of Stirring Positions
1
Temperature - Minimum
70 Degrees C

Description

Hotplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.