Anchorage Sling, 48 in Length, 420 lb Weigth Capacity, 5,000 lb Tensile Strength
Mfr # 10441
Zoro # G9169605
product price:Â $34.29
/eaKey Features
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Material
Galvanized Steel, Vinyl
Installation
See Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10441
Zoro #
G9169605
UPC #
672421104416
Country of Origin
United States
Dimensions
Length
48 in
Width
1 1/2 in
Depth
1/2 in
Ring Diameter
1 3/4 in
Details
Item
Anchorage Sling
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Material
Galvanized Steel, Vinyl
Installation
See Instructions
Description
Anchorage Sling, Weight Capacity 420 lb, Width 1 1/2 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.