Zoro Homepage

Antifatigue Mat, 60" L x 36" W, 0.5" Thickness, Vinyl, Black

  • Mfr # 24030501DIAM

  • Zoro # G7733194


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
60"
Thickness
0.5"
Material
Vinyl/Nitrile blend
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24030501DIAM
Zoro #
G7733194
UPC #
847029016359
Country of Origin
United States

Dimensions

Length
60"
Width
36"
Thickness
0.5"

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl/Nitrile blend
Surface Material
Vinyl
Mat Shape
Rectangular
Weight
13 lbs

Description

Guardian Soft Step Supreme Anti-Fatigue Floor Mat, 36 x 60, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.