CR5 Self-Retracting Lifelines (SRL), 11 ft Length, Aluminium, 1 Leg(s)

  • Mfr # 4200073

  • Zoro # G115890999


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Length
11 ft
Harness End Connection Material
Aluminium
Series
CR5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4200073
Zoro #
G115890999
UPC #
672421547237
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 ft

Details

Item
Self-Retracting Lifelines (SRL)
Harness End Connection Material
Aluminium
Number of Legs
1
Series
CR5
Anchorage End Connection
Rebar Hook

Description

Dual Self-Retracting Lifelines,11 Ft


  • Swivel top connection point: Swivels 360 degrees to ensure the device remains in the best orientation during use and also helps prevent lifeline snagging or tangling
  • Impact modified thermoplastic housing: Super lightweight & durable for long-lasting use in the toughest applications
  • Digitally enabled labels: QR code for quick and easy access to up-to-date safety and product information
  • Guardian shock pack cover: Helps increase product longevity and protect safety labeling
  • Integrated fall clearance charts: Fall Clearance charts integrated into shock pack cover for easy access to clearance charts anytime, anywhere
  • Reinforced webbing guide: Added strength and reduces webbing friction
  • Multiple hook options available: Choose steel or aluminum snap or rebar hooks, depending on job requirements and anchorage type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.