Cross Arm Strap, 6 ft Length, 420 lb Weigth Capacity, 5,000 lb Tensile Strength
Mfr # 01625
Zoro # G9169456
product price:Â $37.99
/eaKey Features
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Material
Galvanized Steel, Nylon, Polyester
Installation
See Instructions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01625
Zoro #
G9169456
UPC #
672421016252
Country of Origin
India
Dimensions
Length
6 ft
Depth
2 1/2 in
Width
4 in
Ring Diameter
2 in
Details
Item
Cross Arm Strap
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Material
Galvanized Steel, Nylon, Polyester
Installation
See Instructions
Description
Cross Arm Strap, Weight Capacity 420 lb, Width 4 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.