Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Fram, 1/8 - 1 in, Intermittnt 11P-I-12D

Solenoid, Box Fram, 1/8 - 1 in, Intermittnt (Discontinued)

  • Mfr # 11P-I-12D
  • Zoro # G0845984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11P-I-12D
Zoro #
G0845984
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-3/16"
Length
1-13/16"
Width
15/16"
Body Length
1-13/16"

Details

Item
Solenoid
Solenoid Type
Box Frame, Push
Stroke Range
1/8" to 1"
Pull Force Range
5.0 to 46.0 oz.
Terminals
Solder Lug
Coil Volts
12VDC
Duty Cycle
Intermittent
From Mounting Holes to Plunger Hole
5/8"
Pull @ 3/4 In. Stroke
22.0 oz.
Material of Construction
Steel
Pull @ 1/2 In. Stroke
40.0 oz.
Pull @ 5/8 In. Stroke
27.0 oz.
Pull @ 1/4 In. Stroke
97.0 oz.
Seated Watts
20.2
Pull @ 1/8 In. Stroke
112.0 oz.
Standards
UL, RoHs
Pull @ 1 In. Stroke
20.0 oz.
Seated Amps
1.6A
Coil Resistance
7.5 ohm
Coil Insulation
Class 105
Pull @ 3/8 In. Stroke
60.0 oz.
Mounting Holes
6-32 UNC -2B (4 Holes)

Description

Solenoid, Box Frame, Push, Stroke Range 1/8 In. to 1 In., Pull Force Range 5.0 to 46.0 oz., Width 15/16 In., Depth 1-3/16 In., Length 1-13/16 In., Body Length 1-13/16 In., Coil Volts 12VDC, Seated Amps 1.6A, Seated Watts 20.2, Coil Resistance 7.5 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 Holes), 5/8 In. From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.