Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Fram, 1/8 - 1 in, Intermittnt 4HD-I-24D

Solenoid, Box Fram, 1/8 - 1 in, Intermittnt (Discontinued)

  • Mfr # 4HD-I-24D
  • Zoro # G1790546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HD-I-24D
Zoro #
G1790546
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-5/8"
Length
2-3/16"
Body Length
2-3/16"
Width
1-9/16"

Description

Solenoid, Box Frame, Stroke Range 1/8 In. to 1 In., Pull Force Range 20.0 to 130.0 oz., Width 1-9/16 In., Depth 1-5/8 In., Length 2-3/16 In., Body Length 2-3/16 In., Coil Volts 24VDC, Seated Amps 1.27A, Seated Watts 32, Coil Resistance 18.9 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 Holes), 2-1/8 In. From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.