Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Frame, 1/8 - 1 in, Continuous 11-C-120A

Solenoid, Box Frame, 1/8 - 1 in, Continuous (Discontinued)

  • Mfr # 11-C-120A
  • Zoro # G0644262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-C-120A
Zoro #
G0644262
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/16 in
Length
1 13/16 in
Width
15/16 in
Body Length
1 13/16 in
Length (Straight Wireway)
1 13/16 in

Description

Solenoid, Box Frame, Pull, Stroke Range 1/8 In. to 1 In., Pull Force Range 4.0 to 13.0 oz., Width 15/16 In., Depth 1-3/16 In., Length 1-13/16 In., Body Length 1-13/16 In., Coil Volts 120VAC, Seated Amps 225mA, Seated Watts 12, Coil Resistance 225.0 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 Holes), 7/16 In. From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.