Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Frame, 1/8 - 1 in, Continuous 11HD-C-24D

Solenoid, Box Frame, 1/8 - 1 in, Continuous (Discontinued)

  • Mfr # 11HD-C-24D
  • Zoro # G0288303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11HD-C-24D
Zoro #
G0288303
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-3/16"
Length
2"
Body Length
2"
Width
15/16"
Length (Straight Wireway)
2 in

Description

Solenoid, Box Frame, Stroke Range 1/8 in to 1 in, Pull Force Range 1.0 to 35.0 oz, Width 15/16 in, Depth 1 3/16 in, Length 2 in, Body Length 2 in, Coil Volts 24V DC, Seated Amps 315mA, Seated Watts 7.9, Coil Resistance 76.3 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (2 Holes), 2 in From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.