Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Frame, 1/8 - 1 in, Continuous 3HD-C-24D

Solenoid, Box Frame, 1/8 - 1 in, Continuous (Discontinued)

  • Mfr # 3HD-C-24D
  • Zoro # G3218336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HD-C-24D
Zoro #
G3218336
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-5/8"
Length
1-3/4"
Body Length
1-3/4"
Width
1-9/16"

Details

Item
Solenoid
Solenoid Type
Box Frame
Stroke Range
1/8" to 1"
Pull Force Range
1.0 to 55.0 oz.
Terminals
Solder Lug
Coil Volts
24VDC
Duty Cycle
Continuous
From Mounting Holes to Plunger Hole
1-1/2"
Pull @ 1/4 In. Stroke
5.0 oz.
Material of Construction
Steel
Seated Amps
365mA
Pull @ 3/8 In. Stroke
2.0 oz.
Standards
UL, RoHS
Coil Insulation
Class 105
Coil Resistance
65.8 ohm
Pull @ 1/8 In. Stroke
9.0 oz.
Seated Watts
9.2
Mounting Holes
8-32 UNC-2B (8 Holes)

Description

Solenoid, Box Frame, Stroke Range 1/8 In. to 1 In., Pull Force Range 1.0 to 55.0 oz., Width 1-9/16 In., Depth 1-5/8 In., Length 1-3/4 In., Body Length 1-3/4 In., Coil Volts 24VDC, Seated Amps 365mA, Seated Watts 9.2, Coil Resistance 65.8 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 Holes), 1-1/2 In. From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.