Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Frame, 1/8 - 1 in, Continuous 4HD-C-120A

Solenoid, Box Frame, 1/8 - 1 in, Continuous (Discontinued)

  • Mfr # 4HD-C-120A
  • Zoro # G0460171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HD-C-120A
Zoro #
G0460171
UPC #
-
Country of Origin
United States

Dimensions

Depth
1-5/8"
Length
2-3/16"
Width
1-9/16"
Body Length
2-3/16"

Details

Item
Solenoid
Solenoid Type
Box Frame
Stroke Range
1/8" to 1"
Pull Force Range
18.0 to 24.0 oz.
Terminals
Solder Lug
Coil Volts
120VAC
Duty Cycle
Continuous
Standards
UL, RoHS
Pull @ 1/4 In. Stroke
7.0 oz.
Mounting Holes
8-32 UNC-2B (8 Holes)
Seated Amps
73mA
From Mounting Holes to Plunger Hole
2-1/8"
Seated Watts
31
Pull @ 3/8 In. Stroke
5.0 oz.
Pull @ 1/8 In. Stroke
10.0 oz.
Coil Resistance
73.0 ohm
Coil Insulation
Class 105
Material of Construction
Steel

Description

Mechanical solenoids convert electrical energy into linear or rotary mechanical work, using a plunger with an axial-stroke in either a push or pull action. Take a look at the features for Guardian Electric Solenoid. Coil Volts: 120VAC, Length: 2-3/16", Width: 1-9/16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.