Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Box Frame, 1/8 - 3/4 in, Continus 11L-C-24D

Solenoid, Box Frame, 1/8 - 3/4 in, Continus (Discontinued)

  • Mfr # 11L-C-24D
  • Zoro # G2611691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11L-C-24D
Zoro #
G2611691
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 3/16 in
Length
1 13/16 in
Width
15/16 in
Body Length
1 13/16 in
Length (Straight Wireway)
1 13/16 in

Description

Solenoid, Box Frame, Latching, Stroke Range 1/8 in to 3/4 in, Pull Force Range 1.0 to 20.0 oz, Width 15/16 in, Depth 1 3/16 in, Length 1 13/16 in, Body Length 1 13/16 in, Coil Volts 24V DC, Seated Amps 164mA, Seated Watts 4.1, Coil Resistance 146.0 ohm, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 Holes), 1 1/16 in From Mounting Holes to Plunger Hole, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.