Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Tubular, 1/8 - 1 in, Continuous LT12X19-C-24D

Solenoid, Tubular, 1/8 - 1 in, Continuous (Discontinued)

  • Mfr # LT12X19-C-24D
  • Zoro # G0803993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT12X19-C-24D
Zoro #
G0803993
UPC #
-
Country of Origin
United States

Dimensions

Length
2-7/16"
Dia.
1-1/2"
Body Length
2-7/16"

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8" to 1"
Pull Force Range
3.0 to 70.0 oz.
Terminals
6.5" Leads
Coil Volts
24VDC
Duty Cycle
Continuous
Material of Construction
Steel
Coil Resistance
71.8 ohm
Seated Watts
8.4
Pull @ 1/8 In. Stroke
1.5 oz.
Pull @ 1/4 In. Stroke
1.0 oz.
Coil Insulation
Class 105
Seated Amps
334mA
Mounting Holes
Mounting Bracket (2 Holes)
Standards
UL, RoHS

Description

Solenoid, Tubular, Stroke Range 1/8 In. to 1 In., Pull Force Range 3.0 to 70.0 oz., Dia. 1-1/2 In., Length 2-7/16 In., Body Length 2-7/16 In., Coil Volts 24VDC, Seated Amps 334mA, Seated Watts 8.4, Coil Resistance 71.8 ohm, Coil Insulation Class 105, Terminals 6.5 In. Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes Mounting Bracket (2 Holes), Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.