Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Tubular, 1/8 - 1/2 in, Continuous LT6X12-C-12D

Solenoid, Tubular, 1/8 - 1/2 in, Continuous (Discontinued)

  • Mfr # LT6X12-C-12D
  • Zoro # G3243362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT6X12-C-12D
Zoro #
G3243362
UPC #
-
Country of Origin
United States

Dimensions

Length
1-9/16"
Dia.
3/4"
Body Length
1-9/16"
Length (Straight Wireway)
1 9/16 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8" to 1/2"
Pull Force Range
0.5 to 10.0 oz.
Terminals
6.5" Leads
Coil Volts
12VDC
Duty Cycle
Continuous
Pull @ 1/8 In. Stroke
28.0 oz.
Pull @ 1/4 In. Stroke
12.0 oz.
Coil Resistance
35.0 ohm
Pull @ 3/8 In. Stroke
9.0 oz.
Pull @ 3/4 In. Stroke
1.0 oz.
Mounting Holes
Mounting Bracket (2 Holes)
Pull @ 1/2 In. Stroke
5.0 oz.
Coil Insulation
Class 105
Standards
UL, RoHS
Pull @ 5/8 In. Stroke
3.0 oz.
Material of Construction
Steel
Seated Watts
4.3
Seated Amps
343mA

Description

Solenoid, Tubular, Stroke Range 1/8 in to 1/2 in, Pull Force Range 0.5 to 10.0 oz, Dia. 3/4 in, Length 1 9/16 in, Body Length 1 9/16 in, Coil Volts 12V DC, Seated Amps 343mA, Seated Watts 4.3, Coil Resistance 35.0 ohm, Coil Insulation Class 105, Terminals 6.5 in Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes Mounting Bracket (2 Holes), Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.