Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Tubular, 1/8 - 3/4 in, Continuous LT8X16-C-12D

Solenoid, Tubular, 1/8 - 3/4 in, Continuous (Discontinued)

  • Mfr # LT8X16-C-12D
  • Zoro # G3063067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT8X16-C-12D
Zoro #
G3063067
UPC #
-
Country of Origin
United States

Dimensions

Length
2-1/32"
Dia.
1"
Body Length
2-1/32"
Length (Straight Wireway)
2 1/32 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8" to 3/4"
Pull Force Range
1.0 to 28.0 oz.
Terminals
6.5" Leads
Coil Volts
12VDC
Duty Cycle
Continuous
Pull @ 1/8 In. Stroke
45.0 oz.
Coil Resistance
19.3 ohm
Pull @ 3/8 In. Stroke
15.0 oz.
Material of Construction
Steel
Pull @ 1/4 In. Stroke
20.0 oz.
Mounting Holes
Mounting Bracket (2 Holes)
Seated Watts
7.8
Pull @ 1/2 In. Stroke
5.0 oz.
Standards
UL, RoHS
Coil Insulation
Class 105
Pull @ 3/4 In. Stroke
1.5 oz.
Seated Amps
622mA
Pull @ 5/8 In. Stroke
3.0 oz.

Description

Solenoid, Tubular, Stroke Range 1/8 in to 3/4 in, Pull Force Range 1.0 to 28.0 oz, Dia. 1 in, Length 2 1/32 in, Body Length 2 1/32 in, Coil Volts 12V DC, Seated Amps 622mA, Seated Watts 7.8, Coil Resistance 19.3 ohm, Coil Insulation Class 105, Terminals 6.5 in Leads, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes Mounting Bracket (2 Holes), Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.