Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Guardian Electric Solenoid, Tubulr, 1/8 - 1/2 in, Intermittnt LT6X12-I-12D

Solenoid, Tubulr, 1/8 - 1/2 in, Intermittnt (Discontinued)

  • Mfr # LT6X12-I-12D
  • Zoro # G3509107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT6X12-I-12D
Zoro #
G3509107
UPC #
-
Country of Origin
United States

Dimensions

Length
1-9/16"
Body Length
1-9/16"
Dia.
3/4"
Length (Straight Wireway)
1 9/16 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8" to 1/2"
Pull Force Range
1.0 to 22.0 oz.
Terminals
6.5" Leads
Coil Volts
12VDC
Duty Cycle
Intermittent
Pull @ 5/8 In. Stroke
10.0 oz.
Pull @ 1/8 In. Stroke
55.0 oz.
Pull @ 3/8 In. Stroke
25.0 oz.
Material of Construction
Steel
Pull @ 3/4 In. Stroke
3.0 oz.
Standards
UL, RoHS
Coil Insulation
Class 105
Mounting Holes
Mounting Bracket (2 Holes)
Pull @ 1/2 In. Stroke
15.0 oz.
Seated Watts
11
Pull @ 1/4 In. Stroke
35.0 oz.
Coil Resistance
13.8 ohm
Seated Amps
870mA

Description

Solenoid, Tubular, Stroke Range 1/8 in to 1/2 in, Pull Force Range 1.0 to 22.0 oz, Dia. 3/4 in, Length 1 9/16 in, Body Length 1 9/16 in, Coil Volts 12V DC, Seated Amps 870mA, Seated Watts 11, Coil Resistance 13.8 ohm, Coil Insulation Class 105, Terminals 6.5 in Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes Mounting Bracket (2 Holes), Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.