Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Tubulr, 1/8 - 1/2 in, Intermittnt LT6X12-I-24D

Solenoid, Tubulr, 1/8 - 1/2 in, Intermittnt (Discontinued)

  • Mfr # LT6X12-I-24D
  • Zoro # G0650255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT6X12-I-24D
Zoro #
G0650255
UPC #
-
Country of Origin
United States

Dimensions

Length
1-9/16"
Body Length
1-9/16"
Dia.
3/4"

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8" to 1/2"
Pull Force Range
1.0 to 22.0 oz.
Terminals
6.5" Leads
Coil Volts
24VDC
Duty Cycle
Intermittent
Mounting Holes
Mounting Bracket (2 Holes)
Pull @ 3/4 In. Stroke
3.0 oz.
Pull @ 1/8 In. Stroke
55.0 oz.
Coil Resistance
53.8 ohm
Pull @ 5/8 In. Stroke
10.0 oz.
Pull @ 1/2 In. Stroke
15.0 oz.
Standards
UL, RoHS
Seated Amps
446mA
Pull @ 1/4 In. Stroke
35.0 oz.
Coil Insulation
Class 105
Material of Construction
Steel
Pull @ 3/8 In. Stroke
25.0 oz.
Seated Watts
11.2

Description

Solenoid, Tubular, Stroke Range 1/8 In. to 1/2 In., Pull Force Range 1.0 to 22.0 oz., Dia. 3/4 In., Length 1-9/16 In., Body Length 1-9/16 In., Coil Volts 24VDC, Seated Amps 446mA, Seated Watts 11.2, Coil Resistance 53.8 ohm, Coil Insulation Class 105, Terminals 6.5 In. Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes Mounting Bracket (2 Holes), Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.