Zoro Homepage
This item is Discontinued.
Guardian Electric Solenoid, Tubulr, 1/8 - 3/4 in, Intermittnt LT12X13-I-12D

Solenoid, Tubulr, 1/8 - 3/4 in, Intermittnt (Discontinued)

  • Mfr # LT12X13-I-12D
  • Zoro # G0366807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT12X13-I-12D
Zoro #
G0366807
UPC #
-
Country of Origin
United States

Dimensions

Length
1-11/16"
Body Length
1-11/16"
Dia.
1-1/2"
Length (Straight Wireway)
1 11/16 in

Details

Item
Solenoid
Solenoid Type
Tubular
Stroke Range
1/8" to 3/4"
Pull Force Range
7.0 to 118.0 oz.
Terminals
6.5" Leads
Coil Volts
12VDC
Duty Cycle
Intermittent
Coil Insulation
Class 105
Pull @ 5/8 In. Stroke
28.0 oz.
Pull @ 1/8 In. Stroke
88.0 oz.
Pull @ 1 In. Stroke
16.0 oz.
Standards
UL, RoHS
Pull @ 3/8 In. Stroke
40.0 oz.
Material of Construction
Steel
Seated Amps
2.03A
Pull @ 1/4 In. Stroke
56.0 oz.
Pull @ 1/2 In. Stroke
32.0 oz.
Pull @ 3/4 In. Stroke
22.0 oz.
Seated Watts
25.6
Coil Resistance
5.9 ohm
Mounting Holes
Mounting Bracket (2 Holes)

Description

Solenoid, Tubular, Stroke Range 1/8 in to 3/4 in, Pull Force Range 7.0 to 118.0 oz, Dia. 1 1/2 in, Length 1 11/16 in, Body Length 1 11/16 in, Coil Volts 12V DC, Seated Amps 2.03A, Seated Watts 25.6, Coil Resistance 5.9 ohm, Coil Insulation Class 105, Terminals 6.5 in Leads, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes Mounting Bracket (2 Holes), Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.