Zoro Homepage

Air Pressure Gauge

  • Mfr # 400-004-2

  • Zoro # G0120891


product price: $79.79
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash
Color
White
Height
1 in
Width
1 in
Compatible with Brand
Guardian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-004-2
Zoro #
G0120891
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Depth
1 in

Details

Item
Air Pressure Gauge
For Use With
Eyewash
Color
White
Compatible with Brand
Guardian
Series
Guardian Pressurized Eyewash
Number of Pieces
1
Compatible with Series
Guardian Pressurized Eyewash
Accessory Type
Pressure Gauge
Compatible Mfr Part Number
G1561, G1562

Description

Air Pressure Gauge, Accessory Type Pressure Gauge, Color White, Compatible Grainger Part Number 9XD46, Compatible Mfr Part Number G1561, G1562, Compatible with Brand Guardian, Compatible with Series Guardian Pressurized Eyewash, Depth 1 in, Height 1 in, Width 1 in, For Use With Eyewash, Number of Pieces 1, Series Guardian Pressurized Eyewash, Sub-Brand Guardian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.